
35 Gallon Spun Aluminum Receptacle
Mfr # AL35-CLR
Zoro # G515732455
product price: $602.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
35 gal
Container Shape
Round
Color
Brushed Aluminum
Material
Spun Aluminum
Lid Opening Mechanism
Open Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL35-CLR
Zoro #
G515732455
UPC #
96639353518
Country of Origin
China
Dimensions
Height
32
Details
Container Capacity
35 gal
Container Shape
Round
Color
Brushed Aluminum
Material
Spun Aluminum
Lid Opening Mechanism
Open Top
Description
Aluminum receptacle with satin clear coat finish. Two-piece design creates an overlap area and eliminates the visibility of plastic bags. Open top allows for touchless disposal. The upscale designs makes it perfect for hotel lobbies, airports, convention centers, suites in entertainment complexes, offices anywhere you want to achieve a high-end look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.