
36 gal Round Confidential Document Receptacle, Almond, Metal
Mfr # 008LAL
Zoro # G915750868
product price: $476.99
/eaKey Features
Container Capacity
36 gal
Container Shape
Round
Color
Almond
Material
Metal
Includes
Lock and keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
008LAL
Zoro #
G915750868
UPC #
96639250084
Country of Origin
United States
Dimensions
Overall Width
18
Height
37.5"
Details
Container Capacity
36 gal
Item
Confidential Document Receptacle
Container Shape
Round
Color
Almond
Material
Metal
Includes
Lock and keys
Description
Confidential waste receptacle with lock and key. Designed to keep documents secure until disposal. Optional rigid plastic liner available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.