
36 gal Round Confidential Document Receptacle, Slate, Metal
Mfr # 008LSL
Zoro # G515750879
product price: $476.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Container Capacity
36 gal
Container Shape
Round
Color
Slate
Material
Metal
Includes
Lock and keys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
008LSL
Zoro #
G515750879
UPC #
96639220087
Country of Origin
United States
Dimensions
Height
37.5
Overall Width
18
Details
Container Capacity
36 gal
Item
Confidential Document Receptacle
Container Shape
Round
Color
Slate
Material
Metal
Includes
Lock and keys
Description
Confidential waste receptacle with lock and key. Designed to keep documents secure until disposal. Optional rigid plastic liner available.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.