36 gal Round Outdoor Can, Green, Metal

  • Mfr # M3601-RC-GN

  • Zoro # G515732042


product price:  $1,101.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Container Capacity
36 gal
Container Shape
Round
Color
Green
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M3601-RC-GN
Zoro #
G515732042
UPC #
96639643107
Country of Origin
United States

Details

Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Metal

Description

Outdoor waste receptacle made of durable, long-lasting flat bar steel that is a deterrent for graffiti with a metal band at the top that adds strength. The receptacle has a powder coat finish made to withstand the outdoor environment. Comes with a rain cap lid, black plastic liner, stainless steel leveling feet, lid attachment kit and an anchor kit at no extra charge.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.