Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Almond Open Top Dome Receptacle

  • Mfr # 415DTAL

  • Zoro # G515753207


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
15 gal
Container Shape
Round
Color
Almond
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
415DTAL
Zoro #
G515753207
UPC #
96639654158
Country of Origin
United States

Details

Container Capacity
15 gal
Item
Indoor Metal Can
Container Shape
Round
Color
Almond
Material
Metal

Description

Our best-selling dome top receptacle is a classic fit for any environment from hospitality and healthcare entryways, restaurants, office complexes or restaurants. With an open top, it allows for touchless disposal. The stainless steel bottom band provides floor protection. Features a strong steel shell with a galvanized liner and a powder coat finish.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.