Zoro Homepage

Black Half-Round Receptacle

  • Mfr # 9HR-BK

  • Zoro # G315753254


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9HR-BK
Zoro #
G315753254
UPC #
96639350166
Country of Origin
China

Details

Container Capacity
9 gal
Container Shape
Round
Color
Black
Material
Metal

Description

Witt's half-round receptacles offers functional waste control in an elegant, space saving design. The Witt Half Round is featured in stainless steel or black to fit any hotel, office or commercial building decor. The Witt Half-Round features an easy-to-access front 14 x 5 opening for easy waste disposal and a timeless stainless steel decorative bottom band.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.