Black Outdoor, Metal Dome Top with Push Door

  • Mfr # M3601-DTL-BK

  • Zoro # G415753154


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3601-DTL-BK
Zoro #
G415753154
UPC #
96639533101
Country of Origin
United States

Details

Lid Shape
Round
Color
Black
Material
Metal

Description

Dome top drum lid with push door. This lid fits any standard 55-gallon drum as well as Witt's outdoor metal trash receptacles. Powder coat finish adds an additional layer of protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.