
Black Outdoor Receptacle with Sleek Design with Rain Cap
Mfr # SAW40P-RC-BK
Zoro # G415753178
product price:Â $992.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Container Capacity
40 gal
Container Shape
Round
Color
Black
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAW40P-RC-BK
Zoro #
G415753178
UPC #
96639263121
Country of Origin
United States
Details
Container Capacity
40 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Metal
Description
Decorative waste receptacle with a sleek, laser cut, contemporary saw grass design. Servicing is easy with a lift-off lid. Perfect for city streets, open-air malls, universities, parks, office complexes and many other environments. Made of heavy gauge galvanneal steel with a powder coat finish for added durability. A protective coated base helps to eliminate paint chipping and rust rings. Comes standard with a rigid plastic liner, leveling feet, lid attachment kit and anchor kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.