
Brown Decorative, Outdoor Waste Receptacle with Ash Top
Mfr # M3600-R-AT-BN
Zoro # G415732036
product price: $1,781.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
Key Features
Container Capacity
36 gal
Container Shape
Round
Color
Brown
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3600-R-AT-BN
Zoro #
G415732036
UPC #
96639363104
Country of Origin
United States
Details
Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Round
Color
Brown
Material
Metal
Description
Outdoor metal waste receptacle made of durable flat bar steel. The decorative ring at top adds style to durability and the brown powder coat finish adds a layer of protection from the elements. This receptacle has an ash pan attached to the standard flat top that allows for disposal of waste as well as cigarette butt by-products. It also comes standard with leveling feet, plastic liner, lid attachment kit and anchor kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.