Brown Decorative, Outdoor Waste Receptacle with Rain Cap

  • Mfr # M3600-R-RC-BN

  • Zoro # G015732023


product price: $1,121.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Container Capacity
36 gal
Container Shape
Round
Color
Brown
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3600-R-RC-BN
Zoro #
G015732023
UPC #
96639483109
Country of Origin
United States

Details

Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Round
Color
Brown
Material
Metal

Description

Outdoor metal waste receptacle made of durable flat bar steel. The decorative ring at top adds style to durability and the brown powder coat finish adds a layer of protection from the elements. This receptacle has a rain cap with a center opening that makes disposing of trash easy and keeping the weather out. It also comes standard with leveling feet, plastic liner, lid attachment kit and anchor kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.