Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expaned Metal Basket, Black

  • Mfr # EXP-52BK

  • Zoro # G815753150


product price: $379.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Container Capacity
48 gal
Container Shape
Round
Color
Black
Material
Metal
Height
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXP-52BK
Zoro #
G815753150
UPC #
096639610529
Country of Origin
United States

Dimensions

Height
23

Details

Container Capacity
48 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Metal

Description

Expanded metal outdoor container. Added vertical ribs for reinforcement and see through mesh is great for added safety in public areas. Powder coat finish for maximum wear and protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.