Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Expaned Metal Basket, Galvanized

  • Mfr # EXP-52

  • Zoro # G615753121


product price: $449.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Container Capacity
48 gal
Container Shape
Round
Material
Metal
Height
23
Overall Width
33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXP-52
Zoro #
G615753121
UPC #
096639700527
Country of Origin
United States

Dimensions

Height
23
Overall Width
33

Details

Container Capacity
48 gal
Container Shape
Round
Color
Galvanized
Material
Metal

Description

Expanded metal outdoor container. Hot dipped in molten zinc to add protection and durability allowing to withstand the elements. Added vertical ribs for reinforcement and see through mesh is great for added safety in public areas.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.