
Green Outdoor, Metal Ash Top
Mfr # M3601-ATL-GN
Zoro # G715753236
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Lid Shape
Round
Color
Green
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3601-ATL-GN
Zoro #
G715753236
UPC #
096639523102
Country of Origin
United States
Details
Lid Shape
Round
Color
Green
Material
Metal
Description
Ash urn lid only for outdoor receptacles. The lid comes with an ash pan attached to the flat top lid that allows disposal of trash as well as cigarette butt by-products. The ash top has a gren powder coat finish to add a layer of protection.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.