Green Outdoor, Metal Flat Top

  • Mfr # M3601-FTL-GN

  • Zoro # G115753188


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Lid Shape
Round
Color
Green
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3601-FTL-GN
Zoro #
G115753188
UPC #
096639492569
Country of Origin
United States

Details

Lid Shape
Round
Color
Green
Material
Metal

Description

Flat top lid only for Witt's outdoor receptacles The large center opening allows ease of disposal. The green powder coat finish adds a layer of protection.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.