Heavy Duty Black Outdoor Slatted Metal Receptacle with Rain Cap

  • Mfr # WC3600-RC-BK

  • Zoro # G115750866


product price:  $1,306.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Container Capacity
36 gal
Container Shape
Round
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WC3600-RC-BK
Zoro #
G115750866
UPC #
096639283303
Country of Origin
United States

Details

Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Round
Color
Black
Material
Metal

Description

Wydman, 36 gallon, steel receptacle with rain cap lid. This unit is made of heavy duty flat bar steel for strength and to defer graffiti. The powder coat finish adds a layer of protection for durability against the elements. The unit comes with leveling feet, anchor kit, lid attachment kit and rigid plastic liner.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.