Heavy Duty Brown Outdoor Slatted Metal Receptacle with Dome Top
- Mfr # WC3600-DT-BN
- Zoro # G515753122
product price:Â
$
1,306.99
/ea
Key Features
Container Capacity
36 gal
Container Shape
Round
Color
Brown
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WC3600-DT-BN
- Zoro #
- G515753122
- UPC #
- 96639233308
- Country of Origin
- United States
Details
- Container Capacity
- 36 gal
- Item
- Outdoor Can
- Container Shape
- Round
- Color
- Brown
- Material
- Metal
Description
Wydman, 36 gallon, steel receptacle with dome top lid with push door. This unit is made of heavy duty flat bar steel for strength and to defer graffiti. The powder coat finish adds a layer of protection for durability against the elements. The unit comes with leveling feet, anchor kit, lid attachment kit and rigid plastic liner.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.