
Heavy Duty Green Outdoor Slatted Metal Receptacle with Ash Top
Mfr # WC3600-AT-GN
Zoro # G915753111
product price:Â $1,306.99
/eaKey Features
Container Capacity
36 gal
Container Shape
Round
Color
Green
Material
Metal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WC3600-AT-GN
Zoro #
G915753111
UPC #
096639213300
Country of Origin
United States
Details
Container Capacity
36 gal
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Metal
Description
Wydman, 36 gallon, steel receptacle with ash top lid. This unit is made of heavy duty flat bar steel for strength and to defer graffiti. The powder coat finish adds a layer of protection for durability against the elements. The unit comes with leveling feet, anchor kit, lid attachment kit and rigid plastic liner.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.