Zoro Homepage

Open Top Dome Receptacle

  • Mfr # 420DTBK

  • Zoro # G715753106


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Round
Color
Black
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420DTBK
Zoro #
G715753106
UPC #
96639360806
Country of Origin
United States

Details

Container Capacity
20 gal
Container Shape
Round
Color
Black
Material
Metal

Description

Open top dome trash receptacle. The center opening allows for a touchless, sanitary waste disposal. The unit is constructed of a strong steel shell with a inner galvanized liner. The shorter design of this unit makes lifting off of the liner easier for servicing.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.