
Outdoor Perforated Receptacle with Dome Top, 55 gallons, Orange
Mfr # SC55P-01-UO-DT
Zoro # G016503653
product price:Â $1,259.99
/eaKey Features
Container Shape
Round
Container Capacity
55 gal
Color
Orange
Height
49 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC55P-01-UO-DT
Zoro #
G016503653
UPC #
96639273700
Country of Origin
United States
Dimensions
Height
49 in
Details
Item
Outdoor Can
Container Shape
Round
Container Capacity
55 gal
Color
Orange
Material
Steel
Includes
Dome top, rigid plastic liner, anchor kit, lid attachment kit
Description
Witt Standard Series, 55 gallon perforated steel receptacle with a dome top that has a push door. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. The ultra orange powder coat finish adds a layer of protection and the protective coated base protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.