Outdoor Perforated Receptacle with Dome Top, 55 gallons, White

  • Mfr # SC55P-01-TW-DT

  • Zoro # G216503699


product price:  $1,259.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
White
Height
49 in
Container Capacity
55 gal
Material
Steel
Includes
Dome top, rigid plastic liner, anchor kit, lid attachment kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC55P-01-TW-DT
Zoro #
G216503699
UPC #
96639279696
Country of Origin
United States

Dimensions

Height
49 in

Details

Color
White
Container Capacity
55 gal
Item
Waste Receptacle
Material
Steel
Includes
Dome top, rigid plastic liner, anchor kit, lid attachment kit

Description

Witt Standard Series, 55 gallon perforated steel receptacle with a dome top that has a push door. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. The tech white powder coat finish adds a layer of protection and the protective coated base protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.