
Outdoor Perforated Receptacle with Flat Top, 35 gallons, Brass Gold
Mfr # SC35P-01-BG-FT
Zoro # G416503659
product price:Â $1,039.99
/eaKey Features
Container Capacity
35 gal
Height
43.5 in
Color
Brass Gold
Includes
Flat top, rigid plastic liner, anchor kit, lid attachment kit
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SC35P-01-BG-FT
Zoro #
G416503659
UPC #
96639292787
Country of Origin
United States
Dimensions
Height
43.5 in
Details
Container Capacity
35 gal
Color
Brass Gold
Item
Waste Receptacle
Includes
Flat top, rigid plastic liner, anchor kit, lid attachment kit
Material
Steel
Description
Standard Series 35 gallon perforated steel receptacle with flat lid. Perforated design adds style to functionality. Protective coated bottom helps to reduce rust rings and marring of surface. The powder coat finish withstands the weather and elements. Comes with rigid plastic liner, anchor kit and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.