Outdoor Perforated Receptacle with Flat Top, 35 gallons, Orange

  • Mfr # SC35P-01-UO-FT

  • Zoro # G016503660


product price: $1,039.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Container Shape
Round
Container Capacity
35 gal
Material
Steel
Color
Orange
Includes
Flat top, rigid plastic liner, anchor kit, lid attachment kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC35P-01-UO-FT
Zoro #
G016503660
UPC #
96639293005
Country of Origin
United States

Dimensions

Height
43.5 in

Details

Item
Outdoor Can
Container Shape
Round
Container Capacity
35 gal
Material
Steel
Color
Orange
Includes
Flat top, rigid plastic liner, anchor kit, lid attachment kit

Description

Standard Series 35 gallon perforated steel receptacle with flat lid. Perforated design adds style to functionality. Protective coated bottom helps to reduce rust rings and marring of surface. The powder coat finish withstands the weather and elements. Comes with rigid plastic liner, anchor kit and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.