Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Outdoor Perforated Receptacle with Flat Top, 55 gallons, Deep Red

  • Mfr # SC55P-01-DR-FT

  • Zoro # G716503700


product price: $1,199.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Steel
Height
40 in
Includes
Flat top, rigid plastic liner, anchor kit, lid attachment kit
Container Capacity
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC55P-01-DR-FT
Zoro #
G716503700
UPC #
96639293340
Country of Origin
United States

Dimensions

Height
40 in

Details

Material
Steel
Color
Deep Red
Item
Waste Receptacle
Includes
Flat top, rigid plastic liner, anchor kit, lid attachment kit
Container Capacity
55 gal

Description

Witt Standard Series, 55 gallon perforated steel receptacle with a flat top lid that has a large center opening. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. The deep red powder coat finish adds a layer of protection and the protective coated base protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.