
Outdoor Perforated Receptacle with Flat Top, 55 gallons, White
Mfr # SC55P-01-TW-FT
Zoro # G716503656
product price: $1,199.99
/eaKey Features
Height
40 in
Container Capacity
55 gal
Includes
Flat top, rigid plastic liner, anchor kit, lid attachment kit
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC55P-01-TW-FT
Zoro #
G716503656
UPC #
96639271706
Country of Origin
United States
Dimensions
Height
40 in
Details
Item
Waste Receptacle
Container Capacity
55 gal
Color
White
Includes
Flat top, rigid plastic liner, anchor kit, lid attachment kit
Material
Steel
Description
Witt Standard Series, 55 gallon perforated steel receptacle with a flat top lid that has a large center opening. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. The tech white powder coat finish adds a layer of protection and the protective coated base protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.