Zoro Homepage

Outdoor Perforated Receptacle with Flat Top

  • Mfr # SC35P-01-FT

  • Zoro # G515753184


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
35 gal
Container Shape
Round
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC35P-01-FT
Zoro #
G515753184
UPC #
-
Country of Origin
United States

Details

Container Capacity
35 gal
Item
Outdoor Can
Container Shape
Round
Material
Metal

Description

Standard Series 35 gallon perforated steel receptacle with flat lid. Perforated design adds style to functionality. Protective coated bottom helps to reduce rust rings and marring of surface. The powder coat finish withstands the weather and elements. Comes with rigid plastic liner, leveling feet and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.