This item is Discontinued.

Witt Industries Outdoor Perforated Receptacle with Hood Top, 35 gallons, Yellow SC35P-01-SY-HT

Outdoor Perforated Receptacle with Hood Top, 35 gallons, Yellow (Discontinued)

  • Mfr # SC35P-01-SY-HT
  • Zoro # G316503681
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC35P-01-SY-HT
Zoro #
G316503681
UPC #
-
Country of Origin
United States

Dimensions

Height
33-3/4 in

Details

Container Capacity
35 gal
Item
Waste Receptacle
Color
Yellow
Material
Steel
Includes
Hood top, rigid plastic liner, anchor kit, lid attachment kit

Description

Standard Series 35 gallon perforated steel receptacle with hood top lid. Perforated design adds style to functionality. Protective coated bottom helps to reduce rust rings and marring of surface. The powder coat finish withstands the weather and elements. Comes with rigid plastic liner, anchor kit and lid attachment kit.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.