Outdoor Perforated Receptacle with Hood Top, 55 gallons, Deep Red

  • Mfr # SC55P-01-DR-HT

  • Zoro # G116503669


product price:  $1,199.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Deep Red
Height
49 in
Container Capacity
55 gal
Material
Steel
Includes
Hood top, rigid plastic liner, anchor kit, lid attachment kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC55P-01-DR-HT
Zoro #
G116503669
UPC #
96639278675
Country of Origin
United States

Dimensions

Height
49 in

Details

Color
Deep Red
Container Capacity
55 gal
Material
Steel
Item
Waste Receptacle
Includes
Hood top, rigid plastic liner, anchor kit, lid attachment kit

Description

Witt Standard Series, 55 gallon perforated steel receptacle with a hood top lid that has 2 large openings on either side. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. The deep red powder coat finish adds a layer of protection and the protective coated base protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.