Outdoor, Slatted Metal Waste Receptacle with Ash Top, Green

  • Mfr # M5001-AT-GN

  • Zoro # G715732026


product price:  $1,317.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Container Capacity
50 gal
Container Shape
Round
Color
Green
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M5001-AT-GN
Zoro #
G715732026
UPC #
96639312188
Country of Origin
United States

Details

Container Capacity
50 gal
Item
Outdoor Can
Container Shape
Round
Color
Green
Material
Metal

Description

Large capacity, outdoor metal waste receptacle made of durable flat bar steel is perfect for high traffic areas. The metal band at the top adds strength and the green powder coat finish adds a layer of protection from the elements. This receptacle has an ash pan attached to the standard flat top that allows for disposal of waste as well as cigarette butt by-products. It also comes standard with leveling feet, plastic liner, lid attachment kit and anchor kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.