
Outdoor Stainless Steel Receptacle with Flat Top
Mfr # SC55P-01-SS-FT
Zoro # G215753163
product price: $1,356.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
Key Features
Container Capacity
55 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC55P-01-SS-FT
Zoro #
G215753163
UPC #
096639261431
Country of Origin
United States
Details
Container Capacity
55 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Description
Witt Standard Series, 55 gallon perforated steel receptacle with a flat top lid that has a large center opening. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. The stainless steel finish adds upscale style to functionality. And, the protective coated base of the receptacle protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, leveling feet and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.