Outdoor Stainless Steel Receptacle with Hood Top

  • Mfr # SC55P-01-SS-HT

  • Zoro # G315753230


product price:  $1,356.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Container Capacity
55 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC55P-01-SS-HT
Zoro #
G315753230
UPC #
096639271430
Country of Origin
United States

Details

Container Capacity
55 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel

Description

Witt Standard Series, 55 gallon perforated steel receptacle with a hood top with 2 large openings that are accessible from both sides.. This receptacle is perfect for arenas, universities, healthcare facility entryways or any high traffic area. The stainless steel finish adds upscale style to functionality. And, the protective coated base of the receptacle protects the unit and surface from rust. This receptacle comes standard with a rigid plastic liner, anchor kit, leveling feet and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.