Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Perforated Receptacle with Flat Top, 20 gallons, Brass Gold

  • Mfr # SC20-01-BG-FT

  • Zoro # G816503655


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
20 gal
Includes
Flat top, rigid plastic liner, lid attachment kit
Material
Steel
Height
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SC20-01-BG-FT
Zoro #
G816503655
UPC #
-
Country of Origin
United States

Dimensions

Height
31.5 in

Details

Container Capacity
20 gal
Includes
Flat top, rigid plastic liner, lid attachment kit
Item
Waste Receptacle
Color
Brass Gold
Material
Steel

Description

Standard Series 20 gallon receptacle with perforated design. This unit has a powder coat finish that adds style and functionality to your office, break room or cafeteria. Comes with a flat top lid, rigid plastic liner and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.