Zoro Homepage

Rigid Plastic Liner

  • Mfr # CLRC40L

  • Zoro # G316291021


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Plastic
Height
26"
Width
10"
Length
21.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLRC40L
Zoro #
G316291021
UPC #
-
Country of Origin
United States

Dimensions

Height
26"
Width
10"
Length
21.75"

Details

Color
Black
Material
Plastic
For Use With
CLRC40 Can

Description

Rectangular rigid plastic liner. This liner fits perfectly with our CLRC40, rectangular receptacle. The rigid liner insert helps to keep the plastic bag in place and out of sight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.