
Round ash 'n trash urn, Black
Mfr # 3000BK
Zoro # G115750873
product price: $99.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
3 gal
Container Shape
Round
Material
Metal
Height
25
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3000BK
Zoro #
G115750873
UPC #
96639633009
Country of Origin
United States
Dimensions
Height
25
Details
Container Capacity
3 gal
Container Shape
Round
Color
Black
Material
Metal
Description
The subtle and understated classic design of our round ash 'n trash unit works well in office complexes, convention centers, or hospitality venues. Perfect for indoor or outdoor use for maximum flexibility. Constructed of galvanneal steel and powder coat finish to protect against the environment.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.