Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round, Two-piece, Decorative Receptacle

  • Mfr # 35FTSVN

  • Zoro # G315753117


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
35 gal
Container Shape
Round
Color
Silver Vein
Material
Metal
Includes
Rigid plastic liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35FTSVN
Zoro #
G315753117
UPC #
96639120165
Country of Origin
United States

Details

Container Capacity
35 gal
Container Shape
Round
Color
Silver Vein
Material
Metal
Includes
Rigid plastic liner

Description

Trash receptacle with flat top and round center opening. Crafted of a durable steel shell with a plastic inner liner. The lift-off top makes servicing easy. Granite finish complements a variety of styles and fits with any decor. Perfect for restaurants, hotel lobbies, executive offices, malls, theaters. Anywhere that requires a finished look.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.