
Round White Step-on Receptacle
Mfr # 2270WH
Zoro # G915753180
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
7 gal
Container Shape
Round
Color
White
Material
Metal
Includes
Galvanized liner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2270WH
Zoro #
G915753180
UPC #
96639022704
Country of Origin
China
Dimensions
Overall Width
11
Height
21"
Details
Container Capacity
7 gal
Item
Step-On Can
Container Shape
Round
Color
White
Material
Metal
Includes
Galvanized liner
Lid Opening Mechanism
Step-On
Description
Round step-on receptacle featuring safe, hands-free operation. Provides sanitary disposal for healthcare facilities or any place that requires sanitary disposal of materials. Comes standard with a galvanized liner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.