Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small, Black Wastebasket

  • Mfr # 66BK

  • Zoro # G415732449


product price: $50.39
/ea

Key Features

Container Capacity
6 gal
Container Shape
Round
Color
Black
Material
Metal
Overall Width
10.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66BK
Zoro #
G415732449
UPC #
96639310665
Country of Origin
United States

Dimensions

Overall Width
10.1
Height
11.6"

Details

Container Capacity
6 gal
Container Shape
Round
Color
Black
Material
Metal

Description

The Executive Wastebasket is a small, round wastebasket that is perfect for offices, hotels or anywhere you have a need for stylish and upscale wastebaskets while saving space.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.