Zoro Homepage

Small, Perforated Receptacle, 10 gallons, Deep Red

  • Mfr # SC10-01-DR-FT

  • Zoro # G116503706


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
10 gal
Material
Steel
Includes
Flat top, rigid plastic liner, lid attachment kit
Height
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC10-01-DR-FT
Zoro #
G116503706
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in

Details

Item
Waste Receptacle
Container Capacity
10 gal
Material
Steel
Includes
Flat top, rigid plastic liner, lid attachment kit
Color
Deep Red

Description

Standard Series 10 gallon perforated steel receptacle with flat lid. Comes with rigid plastic liner, and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.