Zoro Homepage

Small, Perforated Receptacle, 10 gallons, Orange

  • Mfr # SC10-01-UO-FT

  • Zoro # G816503693


product price: $487.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
10 gal
Includes
Flat top, rigid plastic liner, lid attachment kit
Height
26 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC10-01-UO-FT
Zoro #
G816503693
UPC #
-
Country of Origin
United States

Dimensions

Height
26 in

Details

Container Capacity
10 gal
Includes
Flat top, rigid plastic liner, lid attachment kit
Color
Orange
Item
Waste Receptacle
Material
Steel

Description

Standard Series 10 gallon perforated steel receptacle with flat lid. Comes with rigid plastic liner, and lid attachment kit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.