
Small, Perforated Receptacle, 10 gallons, Purple
Mfr # SC10-01-PU-FT
Zoro # G816503716
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Height
26 in
Container Capacity
10 gal
Includes
Flat top, rigid plastic liner, lid attachment kit
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC10-01-PU-FT
Zoro #
G816503716
UPC #
-
Country of Origin
United States
Dimensions
Height
26 in
Details
Color
Purple
Container Capacity
10 gal
Item
Waste Receptacle
Includes
Flat top, rigid plastic liner, lid attachment kit
Material
Steel
Description
Standard Series 10 gallon perforated steel receptacle with flat lid. Comes with rigid plastic liner, and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.