
Small, Perforated Receptacle, 10 gallons, Yellow
Mfr # SC10-01-SY-FT
Zoro # G716503649
product price: $487.99
/ea
Free Shipping & Returns
Key Features
Includes
Flat top, rigid plastic liner, lid attachment kit
Container Capacity
10 gal
Height
26 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC10-01-SY-FT
Zoro #
G716503649
UPC #
-
Country of Origin
United States
Dimensions
Height
26 in
Details
Includes
Flat top, rigid plastic liner, lid attachment kit
Container Capacity
10 gal
Color
Yellow
Material
Steel
Item
Waste Receptacle
Description
Standard Series 10 gallon perforated steel receptacle with flat lid. Comes with rigid plastic liner, and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.