Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small, Round Step-on Receptacle, Red

  • Mfr # 2240RD

  • Zoro # G715753205


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
4 gal
Container Shape
Round
Material
Metal
Includes
Galvanized liner
Height
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2240RD
Zoro #
G715753205
UPC #
96639422405
Country of Origin
China

Dimensions

Height
16
Overall Width
11

Details

Container Capacity
4 gal
Item
Step-On Can
Container Shape
Round
Color
Red
Material
Metal
Includes
Galvanized liner
Lid Opening Mechanism
Step-on

Description

Round step-on receptacle featuring safe, hands-free operation. Provides sanitary disposal for healthcare facilities or any place dealing with bio-hazardous material. Comes standard with a galvanized liner

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.