
Small, Round Step-on Receptacle, White
Mfr # 2240WH
Zoro # G215753217
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
4 gal
Container Shape
Round
Material
Metal
Includes
Galvanized liner
Lid Opening Mechanism
Step-On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2240WH
Zoro #
G215753217
UPC #
96639022407
Country of Origin
China
Dimensions
Overall Width
11
Height
16
Details
Container Capacity
4 gal
Item
Step-On Can
Container Shape
Round
Color
White
Material
Metal
Includes
Galvanized liner
Lid Opening Mechanism
Step-On
Description
Round step-on receptacle featuring safe, hands-free operation. Provides sanitary disposal for healthcare facilities or any place that requires sanitary disposal of materials. Comes standard with a galvanized liner
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.