
Stainless Steel Half-Round Receptacle
Mfr # 9HR-SS
Zoro # G515753238
product price: $374.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Half-Round
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9HR-SS
Zoro #
G515753238
UPC #
96639360165
Country of Origin
China
Details
Container Capacity
9 gal
Item
Indoor Metal Can
Container Shape
Half-Round
Color
Stainless Steel
Material
Stainless Steel
Description
Witt's half-round receptacles offers functional waste control in an elegant, space saving design. The Witt Half Round is featured in stainless steel or black to fit any office or commercial building decor. The Witt Half-Round features an easy-to-access front 14 x 5 opening for easy waste disposal and a timeless stainless steel decorative bottom band.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.