
Stainless Steel Perforated Receptacle
Mfr # SC20-01-SS
Zoro # G415753208
product price: $1,024.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
20 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC20-01-SS
Zoro #
G415753208
UPC #
096639291414
Country of Origin
United States
Details
Container Capacity
20 gal
Container Shape
Round
Color
Stainless Steel
Material
Stainless Steel
Description
Standard Series 20 gallon receptacle with perforated design. This unit is made of stainless steel and adds a high end look to your office, break room or cafeteria. Comes with a flat top lid, rigid plastic liner and lid attachment kit.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.