Insulated Precision Slotted Screwdriver 1/32 in Round
Mfr # 9T 89712
Zoro # G4783466
product price: $9.15
/eaKey Features
Tip Style
Slotted
Shank Length
1 1/2 in
Overall Length
5 1/2 in
Finish
Chrome with Black Tip
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9T 89712
Zoro #
G4783466
UPC #
843221019389
Country of Origin
Germany
Dimensions
Tip Size
1/32 in
Shank Length
1 1/2 in
Overall Length
5 1/2 in
Handle Length
4 in
Shank Diameter
2 1/2 mm
For Fastener Size
1/32 in
Description
Insulated Precision Slotted Screwdriver, Tip Size 1/32 in, Slotted, Cushion, Overall Length 5 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.