Insulated Precision Slotted Screwdriver 3/32 in Round
Mfr # 9T 89716
Zoro # G6151126
product price: $6.99
/eaKey Features
Tip Style
Slotted
Shank Length
2 1/4 in
Overall Length
6 1/2 in
Finish
Chrome with Black Tip
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9T 89716
Zoro #
G6151126
UPC #
843221019426
Country of Origin
Germany
Dimensions
Tip Size
3/32 in
Shank Length
2 1/4 in
Overall Length
6 1/2 in
Handle Length
4 in
For Fastener Size
3/32 in
Shank Diameter
2 1/2 mm
Description
If you work with delicate electronic components, the Witte 9T 89716 Precision Screwdriver Slotted 3/32" 2 1/4 in Round is an essential. It will give you control over your delicate tasks. This precision screwdriver has a handle design that allows for easy gripping and rotating of the cap. The color-coded ring helps to distinguish between Phillips and slotted tips. It has a chrome finish with black tip, giving it high durability and corrosion resistance. Its overall length is 4 3/4 in., while its shank length is 2 1/4 in.. It has a round shank made of alloy steel, as well as a slotted tip style group and slotted tip style. With this precision screwdriver on hand, there's no job too delicate for you to handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.