Insulated Precision Torx Screwdriver T10 Round
Mfr # 9T 89926
Zoro # G9745312
product price: $12.99
/eaKey Features
Tip Style
Torx
Shank Length
2 1/4 in
Overall Length
4 3/4 in
Finish
Chrome with Black Tip
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9T 89926
Zoro #
G9745312
UPC #
843221019020
Country of Origin
Germany
Dimensions
Tip Size
T10
Shank Length
2 1/4 in
Overall Length
4 3/4 in
Handle Length
4 in
For Fastener Size
T10
Shank Diameter
3 mm
Description
Insulated Precision Torx Screwdriver, Tip Size T10, Torx, Ergonomic, Overall Length 4 3/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.