33033 Fuel Filter

  • Mfr # W68-33033
  • Zoro # G804019373
product price: 
$
43.99
/ea

Key Features

Micron Rating
20 micron
Height
3.87 in
Outlet
3/8 in
Inlet
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W68-33033
Zoro #
G804019373
UPC #
765809330337
Country of Origin
China
Item
Fuel Filter
Micron Rating
20 micron
Outlet
3/8 in
Inlet
3/8 in

Dimensions

Height
3.87 in

Description

A high-quality wix fuel filter is essential for protecting advanced fuel injection systems from contaminants that may be in the fuel, allowing an engine to run trouble free and at peak mile-per-gallon performance. All of the fuel that enters the engine must first pass through the fuel filter. Which means the high efficiency and unmatched fuel cleansing performance provided by wix fuel filters is vital for long and trouble-free fuel system and engine life. Originating from dirty and rusty service station tanks or from corrosion in fuel system components as a vehicle ages, dirt, rust, scale and water are the major impurities present in fuel. These contaminants can plug injectors and carburetors, causing engine malfunction and deterioration.

Specifications
  • Length - 3.87 in.
  • Location - In-line.
  • With hose.
  • With mounting hardware.
  • Micron rating - 20.
  • Element material - Paper.
  • Diameter - 1.94 in.
  • Color - Silver.
  • Fits for various makes and models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews