33128 Fuel Filter

  • Mfr # W68-33128
  • Zoro # G204019607
product price: 
$
73.79
/ea

Key Features

Thread Size
M20x1.5 in
Height
5.52 in
Micron Rating
10 micron
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W68-33128
Zoro #
G204019607
UPC #
765809331280
Country of Origin
China
Item
Fuel Filter
Micron Rating
10 micron

Dimensions

Thread Size
M20x1.5 in
Height
5.52 in

Description

A high-quality wix fuel filter is essential for protecting advanced fuel injection systems from contaminants that may be in the fuel, allowing an engine to run trouble free and at peak mile-per-gallon performance. All of the fuel that enters the engine must first pass through the fuel filter. Which means the high efficiency and unmatched fuel cleansing performance provided by wix fuel filters is vital for long and trouble-free fuel system and engine life. Originating from dirty and rusty service station tanks or from corrosion in fuel system components as a vehicle ages, dirt, rust, scale and water are the major impurities present in fuel. These contaminants can plug injectors and carburetors, causing engine malfunction and deterioration.

Specifications
  • Length - 5-1/2 in.
  • Type - Spin-on.
  • With gasket.
  • Micron rating - 10.
  • Diameter - 3.83 in.
  • Color - White.
Applications
  • 1981-1986 Chevrolet chevette.
  • 1981-1982 Chevrolet luv.
  • 1984-1985 Chevrolet s10.
  • 1984-1984 Chevrolet s10 blazer.
  • 1985-1985 Dodge power RAM 50.
  • 1983-1985 Dodge RAM 50.
  • 1984-1985 GMC s15.
  • 1981-1984 isuzu i-mark.
  • 1981-1987 isuzu pickup.
  • 1986-1987 isuzu trooper.
  • 1983-1985 Mitsubishi mighty max.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews