33528 Spin-On Fuel Filter
- Mfr # W69-33528
- Zoro # G404017366
product price:Â
$
39.99
/ea
Key Features
Micron Rating
2 micron
Height
7.01 in
Flow Rate
12-15 GPM
Thread Size
1-14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W69-33528
- Zoro #
- G404017366
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 7.01 in
- Thread Size
- 1-14 in
Details
- Micron Rating
- 2 micron
- Flow Rate
- 12-15 GPM
Description
Features
- Principle application - Cat engines + equipment (2 micron) - (6 micron version is 33352)
- Style - Spin-on fuel filter
- Service - Fuel
- Media - Paper
- Height - 7.007
- Outer diameter top - 3.713
- Thread size - 1-14
- Maximum flow rate - 12-15 gpm
- Nominal micron rating - 2
- Attached gasket
- Outside diameter - 2.715
- Inside diameter - 2.43
- Thickness - 0.25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.